Motion
122760

BRADY
122760

CAUTION Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights Sign, 10" H x 14" W x 0.1" D, Fiberglass
Mi Item #12437611
MFR #122760
Price$95.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122760

CAUTION Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights Sign, 10" H x 14" W x 0.1" D, Fiberglass
Mi Item #12437611
MFR #122760

Mfr description
122760 B120,10X14,BLK/YEL,HAZARDOUS WAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.30/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    Hazardous Waste Material Storage Only No Smoking Open Flames Or Open Lights
  • Message Header
    Caution
  • Message Or Symbol
    Hazardous Waste Material Storage Only No Smoking Open Flames Or Open Lights
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)