Motion
122805

BRADY
122805

Bilingual CAUTION Hearing Protection Required Sign, 10" H x 7" W x 0.1" D, Fiberglass
Mi Item #12437652
MFR #122805
Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122805

Bilingual CAUTION Hearing Protection Required Sign, 10" H x 7" W x 0.1" D, Fiberglass
Mi Item #12437652
MFR #122805

Mfr description
122805 B120,10X7,BLK/YEL,CAUTION HEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.51/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English, Spanish
  • Material
    Fiberglass
  • Message
    Hearing Protection Required Uso Obligatorio De Proteccion Auditiva
  • Message Header
    Caution
  • Message Or Symbol
    Hearing Protection Required Uso Obligatorio De Proteccion Auditiva
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)