Motion
122887

BRADY
122887

This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted Sign, 7" H x 10" W x 0.1" D, Black on White
Mi Item #12437730
MFR #122887
Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122887

This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted Sign, 7" H x 10" W x 0.1" D, Black on White
Mi Item #12437730
MFR #122887

Mfr description
122887 SECURITY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.51/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
  • Message Or Symbol
    This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, ASTM D 635
  • Type
    Security Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)