Motion
122895

BRADY
122895

WARNING Lead Work Area Poison No Smoking Or Eating Sign, 7" H x 10" W x 0.1" D, Fiberglass, Black on Orange
Mi Item #12437738
MFR #122895
Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122895

WARNING Lead Work Area Poison No Smoking Or Eating Sign, 7" H x 10" W x 0.1" D, Fiberglass, Black on Orange
Mi Item #12437738
MFR #122895

Mfr description
122895 B120,7X10,BLK/ORG,LEAD WORK AREA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.51/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black on Orange
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    Lead Work Area Poison No Smoking Or Eating
  • Message Header
    Warning
  • Message Or Symbol
    Lead Work Area Poison No Smoking Or Eating
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)