Motion
122914

BRADY
122914

Bilingual NOTICE Authorized Personnel Only Sign, 10" H x 7" W x 0.1" D, Black/Blue on White
Mi Item #12437755
MFR #122914
Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122914

Bilingual NOTICE Authorized Personnel Only Sign, 10" H x 7" W x 0.1" D, Black/Blue on White
Mi Item #12437755
MFR #122914

Mfr description
122914 B120,10X7,BLU,BLK/WHT,AUTHORIZED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.51/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Blue on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English, Spanish
  • Material
    Fiberglass
  • Message
    Authorized Personnel Only Solo Personal Autorizado
  • Message Header
    Notice
  • Message Or Symbol
    Authorized Personnel Only Solo Personal Autorizado
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, ASTM D 635
  • Type
    Notice Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)