Motion
123048

BRADY
123048

State Law Prohibits Smoking Within 8' Of This Entrance Sign, 7" H x 5" W x 0.004" D, Vinyl
Mi Item #12437765
MFR #123048
Price$11.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123048

State Law Prohibits Smoking Within 8' Of This Entrance Sign, 7" H x 5" W x 0.004" D, Vinyl
Mi Item #12437765
MFR #123048

Mfr description
123048 B946 VINYL 7X5 STATE LAW PROHIBIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.96/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    State Law Prohibits Smoking Within 8 Feet Deg F This Entrance
  • Message Or Symbol
    State Law Prohibits Smoking Within 8 Feet Deg F This Entrance
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant, Weather Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    No Smoking Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)