Motion
123054

BRADY
123054

State Law Prohibits Smoking Within 8' Of This Entrance Sign, 10" H x 7" W x 0.06" D, Polystyrene
MI ITEM #12437771
MFR #123054
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123054

State Law Prohibits Smoking Within 8' Of This Entrance Sign, 10" H x 7" W x 0.06" D, Polystyrene
MI ITEM #12437771
MFR #123054

Mfr description
123054 B401 PLASTIC 10X7 STATE LAW PROHI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Not Laminated, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    No Smoking Symbol
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    State Law Prohibits Smoking Within 8 Feet Deg F This Entrance
  • Message Or Symbol
    State Law Prohibits Smoking Within 8 Feet Deg F This Entrance
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    No Smoking Symbol
  • Type
    No Smoking Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)