Motion
123056

BRADY
123056

WARNING Smoking Is Allowed In This Establishment Sign, 7" H x 5" W x 0.004" D, Vinyl
Mi Item #12437773
MFR #123056
Price$11.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123056

WARNING Smoking Is Allowed In This Establishment Sign, 7" H x 5" W x 0.004" D, Vinyl
Mi Item #12437773
MFR #123056

Mfr description
123056 B946 VINYL 7X5 SMOKING IS ALLOWED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.96/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Orange on White
  • ECCN
    EAR99
  • Graphics
    No Smoking Symbol
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Smoking Is Allowed In This Establishment
  • Message Header
    Warning
  • Message Or Symbol
    Smoking Is Allowed In This Establishment
  • Mounting
    Permanent Acrylic
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant, Weather Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Smoking Symbol
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)