Motion
123482

BRADY
123482

SECURITY NOTICE Entering This Facility Is Deemed Valid Consent To Screening Sign, 24" H x 36" W x 0.006" D, Polyester
Mi Item #12437968
MFR #123482
Price$155.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123482

SECURITY NOTICE Entering This Facility Is Deemed Valid Consent To Screening Sign, 24" H x 36" W x 0.006" D, Polyester
Mi Item #12437968
MFR #123482

Mfr description
123482 B302 24X36 BLK/RED/WHT SECURITY N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.50/each

Specifications

Dimensions

  • Overall Height
    24.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    36.0000 in, 914.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Laminated, Polyester Overlaminate
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Deg F Authorization To Enter
  • Message Header
    Security Notice
  • Message Or Symbol
    Security Notice Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Consent Or Submit To Screening Or Inspection Will Result In Denial Or Revocation Deg F Authorization To Enter
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535.2-2002, ASTM D 2979
  • Type
    Security Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)