Motion
123484

BRADY
123484

No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted Sign, 10" H x 7" W x 0.06" D, Polystyrene
Mi Item #12437970
MFR #123484
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123484

No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted Sign, 10" H x 7" W x 0.06" D, Polystyrene
Mi Item #12437970
MFR #123484

Mfr description
123484 B401 10X7 WHT/RED NO SOLICITING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted
  • Message Or Symbol
    No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593
  • Type
    Security Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)