Motion
123485

BRADY
123485

No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted Sign, 10" H x 7" W x 0.006" D, Polyester
Mi Item #12437971
MFR #123485
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123485

No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted Sign, 10" H x 7" W x 0.006" D, Polyester
Mi Item #12437971
MFR #123485

Mfr description
123485 B302 10X7 WHT/RED NO SOLICITING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted
  • Message Or Symbol
    No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 2979
  • Type
    Security Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)