Motion
123495

BRADY
123495

Do Not Enter/Out Sign, 6" H x 6" W x 6" Dia x 0.004" D, Vinyl
Mi Item #12437981
MFR #123495
Price$28.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123495

Do Not Enter/Out Sign, 6" H x 6" W x 6" Dia x 0.004" D, Vinyl
Mi Item #12437981
MFR #123495

Mfr description
123495 B946 6" DIA BLK,GRN,RED/WHT DO NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.64/each

Specifications

Dimensions

  • Diameter
    6.0000 in
  • Overall Height
    6.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Exit and Egress Marking, Facility Identification
  • Backing Material
    Pressure Sensitive Vinyl
  • Coating
    Gloss
  • Color
    Black, Green, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Do Not Enter Out
  • Message Or Symbol
    Do Not Enter Out
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Circle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Facility Identification
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)