Motion
123497

BRADY
123497

PRIVATE PROPERTY Unauthorized Persons Prohibited Unauthorized Vehicles Removed Sign, 10" H x 7" W x 0.06" D, Polystyrene
Mi Item #12437983
MFR #123497
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123497

PRIVATE PROPERTY Unauthorized Persons Prohibited Unauthorized Vehicles Removed Sign, 10" H x 7" W x 0.06" D, Polystyrene
Mi Item #12437983
MFR #123497

Mfr description
123497 B401 10X7 RED/WHT PRIVATE PROPERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Unauthorized Persons Prohibited Unauthorized Vehicles Removed
  • Message Header
    Private Property
  • Message Or Symbol
    Private Property Unauthorized Persons Prohibited Unauthorized Vehicles Removed
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593
  • Type
    Restricted Access Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)