Motion
123498

BRADY
123498

PRIVATE PROPERTY Unauthorized Persons Prohibited Unauthorized Vehicles Removed Sign, 10" H x 7" W x 0.006" D, Polyester
MI ITEM #12437984
MFR #123498
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123498

PRIVATE PROPERTY Unauthorized Persons Prohibited Unauthorized Vehicles Removed Sign, 10" H x 7" W x 0.006" D, Polyester
MI ITEM #12437984
MFR #123498

Mfr description
123498 B302 10X7 RED/WHT PRIVATE PROPERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Laminated
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Private Property Unauthorized Persons Prohibited Unauthorized Vehicles Removed
  • Message Header
    Private Property
  • Message Or Symbol
    Private Property Unauthorized Persons Prohibited Unauthorized Vehicles Removed
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 2979
  • Type
    Admittance Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)