Motion
123499

BRADY
123499

PRIVATE PROPERTY Unauthorized Persons Prohibited Unauthorized Vehicles Removed Sign, 14" H x 10" W x 0.035" D, Aluminum
MI ITEM #12437985
MFR #123499
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123499

PRIVATE PROPERTY Unauthorized Persons Prohibited Unauthorized Vehicles Removed Sign, 14" H x 10" W x 0.035" D, Aluminum
MI ITEM #12437985
MFR #123499

Mfr description
123499 B555 14X10 RED/WHT PRIVATE PROPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Clear-Coat Protection
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Private Property Unauthorized Persons Prohibited Unauthorized Vehicles Removed
  • Message Header
    Private Property
  • Message Or Symbol
    Private Property Unauthorized Persons Prohibited Unauthorized Vehicles Removed
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593
  • Type
    Restricted Access Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)