Motion
123511

BRADY
123511

No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted Sign, 14" H x 10" W x 0.035" D, Aluminum
Mi Item #12437997
MFR #123511
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123511

No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted Sign, 14" H x 10" W x 0.035" D, Aluminum
Mi Item #12437997
MFR #123511

Mfr description
123511 B555 14X10 BLK/RED/WHT NO FIREARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
  • Message Or Symbol
    No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Admittance Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)