Motion
123513

BRADY
123513

No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted Sign, 14" H x 10" W x 0.006" D, Polyester
Mi Item #12437999
MFR #123513
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123513

No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted Sign, 14" H x 10" W x 0.006" D, Polyester
Mi Item #12437999
MFR #123513

Mfr description
123513 B302 14X10 BLK/RED/WHT NO FIREARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    10.0000 in, 254 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Laminated, Polyester Overlaminate
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
  • Message Or Symbol
    No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
  • Mounting
    Permanent Acrylic Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Security Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)