Motion
123519

BRADY
123519

CLEAN UP AFTER YOUR DOG Waste Transmits Disease Sign, 10" H x 14" W x 0.006" D, Polyester
Mi Item #12438006
MFR #123519
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123519

CLEAN UP AFTER YOUR DOG Waste Transmits Disease Sign, 10" H x 14" W x 0.006" D, Polyester
Mi Item #12438006
MFR #123519

Mfr description
123519 B302 10X14 BRN/GRN/WHT CLEAN UP A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Laminated, Polyester Overlaminate
  • Color
    Brown, Green on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Clean Up After Your Dog Dog Waste Transmits Disease
  • Message Header
    Clean Up After Your Dog
  • Message Or Symbol
    Clean Up After Your Dog Dog Waste Transmits Disease
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Safety Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)