Motion
123534

BRADY
123534

WARNING Surveillance Zone You Are Being Watched! Sign, 10" H x 7" W x 0.006" D, Polyester
Mi Item #12438021
MFR #123534
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123534

WARNING Surveillance Zone You Are Being Watched! Sign, 10" H x 7" W x 0.006" D, Polyester
Mi Item #12438021
MFR #123534

Mfr description
123534 B302 10X7 BLK/RED/WHT WARNING SUR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Laminated, Polyester Overlaminate
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Surveillance Zone You Are Being Watched!
  • Message Header
    Warning
  • Message Or Symbol
    Surveillance Zone You Are Being Watched!
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535.2-2002, ASTM D 2979
  • Symbol Type
    General Warning (!)
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)