Motion
123535

BRADY
123535

WARNING Surveillance Zone You Are Being Watched! Sign, 14" H x 10" W x 0.035" D, Aluminum
Mi Item #12438022
MFR #123535
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123535

WARNING Surveillance Zone You Are Being Watched! Sign, 14" H x 10" W x 0.035" D, Aluminum
Mi Item #12438022
MFR #123535

Mfr description
123535 B555 14X10 BLK/RED/WHT WARNING SU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Overall Length
    14.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Clear-Coat Protection, Abrasion Resistant, Chemical Resistant
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Warning Surveillance Zone You Are Being Watched!
  • Message Header
    Warning
  • Message Or Symbol
    Warning Surveillance Zone You Are Being Watched!
  • Mounting
    Corner Holes
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant, Fade Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535.2-2002, ASTM D 1593, RoHS Compliant
  • Symbol Type
    General Warning (!)
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)