Motion
123559

BRADY
123559

DOG WASTE Transmits Disease Contaminates Drinking Water Leash Curb And Clean Up After Your Dog Its The Law Sign, 10" H x 7" W, Polyester
Mi Item #12438045
MFR #123559
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123559

DOG WASTE Transmits Disease Contaminates Drinking Water Leash Curb And Clean Up After Your Dog Its The Law Sign, 10" H x 7" W, Polyester
Mi Item #12438045
MFR #123559

Mfr description
123559 B302 10X7 GRN/WHT DOG WASTE TRANS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Laminated Polyester with Polyester Overlaminate
  • Color
    Green on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Dog Waste Transmits Disease Contaminates Drinking Water Leash Curb Clean Up After Your Dog Sign
  • Message Header
    Dog Waste
  • Message Or Symbol
    Dog Waste Transmits Disease Contaminates Drinking Water Leash Curb Clean Up After Your Dog Sign
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Safety Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)