Motion
123576

BRADY
123576

NOTICE Do Not Enter Area Unless Wearing Proper Safety Equipment Sign, 7" H x 10" W x 0.06" D, Polystyrene
MI ITEM #12438062
MFR #123576
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123576

NOTICE Do Not Enter Area Unless Wearing Proper Safety Equipment Sign, 7" H x 10" W x 0.06" D, Polystyrene
MI ITEM #12438062
MFR #123576

Mfr description
123576 B401 7X10 BLK/BLU/WHT NOTICE DO N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black, Blue on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Do Not Enter Area Unless Wearing Proper Safety Equipment
  • Message Header
    Notice
  • Message Or Symbol
    Do Not Enter Area Unless Wearing Proper Safety Equipment
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Notice Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)