Motion
123629

BRADY
123629

DANGER Diesel Fuel No Smoking No Open Flames Sign, 7" H x 10" W x 0.035" D, Aluminum
Mi Item #12438109
MFR #123629
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123629

DANGER Diesel Fuel No Smoking No Open Flames Sign, 7" H x 10" W x 0.035" D, Aluminum
Mi Item #12438109
MFR #123629

Mfr description
123629 B555 7X10 BLK/RED/WHT DANGER DIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Clear-Coat Protection
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Diesel Fuel No Smoking No Open Flames
  • Message Header
    Danger
  • Message Or Symbol
    Diesel Fuel No Smoking No Open Flames
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)