Motion
123640

BRADY
123640

DANGER Lock Out Equipment Before Entering Sign, 10" H x 14" W x 0.006" D, Polyester
Mi Item #12438117
MFR #123640
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123640

DANGER Lock Out Equipment Before Entering Sign, 10" H x 14" W x 0.006" D, Polyester
Mi Item #12438117
MFR #123640

Mfr description
123640 B302 10X14 BLK/RED/WHT DANGER LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Lockout Tagout
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Lock Out Equipment Before Entering
  • Message Header
    Danger
  • Message Or Symbol
    Lock Out Equipment Before Entering
  • Mounting
    Self-Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)