Motion
123659

BRADY
123659

DANGER Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only Sign, 7" H x 10" W x 0.035" D, Aluminum
Mi Item #12438135
MFR #123659
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123659

DANGER Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only Sign, 7" H x 10" W x 0.035" D, Aluminum
Mi Item #12438135
MFR #123659

Mfr description
123659 B555 7X10 BLK/RED/WHT DANGER ASBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Danger Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only
  • Message Header
    Danger
  • Message Or Symbol
    Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)