Motion
123691

BRADY
123691

DANGER Flammable Liquids No Smoking, Matches Or Open Lights Sign, 7" H x 10" W x 0.006" D, Polyester
Mi Item #12438158
MFR #123691
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123691

DANGER Flammable Liquids No Smoking, Matches Or Open Lights Sign, 7" H x 10" W x 0.006" D, Polyester
Mi Item #12438158
MFR #123691

Mfr description
123691 B302 7X10 BLK/RED/WHT DANGER FLAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    10.0000 in, 254 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Danger Flammable Liquids No Smoking Matches Or Open Lights
  • Message Header
    Danger
  • Message Or Symbol
    Danger Flammable Liquids No Smoking Matches Or Open Lights
  • Mounting
    Permanent Acrylic
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)