Motion
123693

BRADY
123693

DANGER Flammable Liquids No Smoking, Matches Or Open Lights Sign, 10" H x 14" W x 0.06" D, Polystyrene
Mi Item #12438160
MFR #123693
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123693

DANGER Flammable Liquids No Smoking, Matches Or Open Lights Sign, 10" H x 14" W x 0.06" D, Polystyrene
Mi Item #12438160
MFR #123693

Mfr description
123693 B401 10X14 BLK/RED/WHT DANGER FLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    (4) Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Danger Flammable Liquids No Smoking Matches Or Open Lights
  • Message Header
    Danger
  • Message Or Symbol
    Flammable Liquids No Smoking Matches Or Open Lights
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)