Motion
123764

BRADY
123764

USE FOR ALL FIRES A Ordinary Combustibles, B Flammable Liquids C Electrical Equipment Sign, 14" H x 10" W x 0.035" D, Black/Blue/Green/Red on White, Aluminum
MI ITEM #12438221
MFR #123764
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123764

USE FOR ALL FIRES A Ordinary Combustibles, B Flammable Liquids C Electrical Equipment Sign, 14" H x 10" W x 0.035" D, Black/Blue/Green/Red on White, Aluminum
MI ITEM #12438221
MFR #123764

Mfr description
123764 B555 14X10 BLU/GRN/RED/WHT FIRE E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Blue, Green, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    A, Ordinary Combustibles Wood Paper Textiles Etc B, Flammable Liquids Oils Paints Greases C, Electrical Equipment
  • Message Header
    Fire Extinguisher
  • Message Or Symbol
    A, Ordinary Combustibles Wood Paper Textiles Etc B, Flammable Liquids Oils Paints Greases C, Electrical Equipment
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Fire Extinguisher
  • Type
    Fire Extinguisher Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)