Motion
123860

BRADY
123860

SODIUM HYPOCHLORITE Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally...Sign, 10" H x 14" W, Aluminum
Mi Item #12438303
MFR #123860
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123860

SODIUM HYPOCHLORITE Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally...Sign, 10" H x 14" W, Aluminum
Mi Item #12438303
MFR #123860

Mfr description
123860 B555 10X14 RED/WHT SODIUM HYPOCHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Sodium Hypochlorite Danger Sign
  • Message Header
    Danger
  • Message Or Symbol
    Sodium Hypochlorite Danger Sign
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)