Motion
123862

BRADY
123862

SODIUM HYPOCHLORITE Danger Avoid Contact With Skin, Eyes Or Clothing, Corrosive Do Not Take Internally...Sign, 10" H x 14" W, Polyester
Mi Item #12438305
MFR #123862
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123862

SODIUM HYPOCHLORITE Danger Avoid Contact With Skin, Eyes Or Clothing, Corrosive Do Not Take Internally...Sign, 10" H x 14" W, Polyester
Mi Item #12438305
MFR #123862

Mfr description
123862 B302 10X14 RED/WHT SODIUM HYPOCHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Laminated
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Avoid Contact With Skin Eyes Or Clothing Corrosive Avoid Breathing Fumes Or Vapor Do Not Take Internally Danger Causes Severe Eye Irritation Can Cause Skin Damage Fumes From Spills Are Very Irritating To Mucous Membranes Wear Chemical Goggles Rubber Gloves Apron And Boots When Fumes Are Present Use Niosh Approved Respirator With Acid Type Canister Avoid Contamination With Heavy Metals Reducing Agents Organics Ether Ammonia And Acids Antidote, Get Immediate Medical Physician Attention For All Below, Eyes Flush With Plenty Deg F Water For At Least 15 Minutes Skin Wash With Plenty Deg F Water Remove All Contaminated Clothing Inhalation Remove To Fresh Air Keep Patient Breathing Ingestion Drink Water Or Milk Do Not Use Baking Soda Or Acidic Antidotes
  • Message Header
    Danger
  • Message Or Symbol
    Sodium Hypochlorite
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)