Motion
123872

BRADY
123872

123872 B555 18X12 WHT/BLU HANDICAPPED PA
Mi Item #12438309
MFR #123872
Price$87.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123872

123872 B555 18X12 WHT/BLU HANDICAPPED PA
Mi Item #12438309
MFR #123872

Mfr description
123872 B555 18X12 WHT/BLU HANDICAPPED PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.30/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    12 in

Details

  • Coating
    Clear Coat
  • Color
    White on Blue
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    Handicapped Parking State Permit Required
  • Message Subject
    General Parking Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)