Motion
123921

BRADY
123921

The Use Of Tobacco Products In This Facility Is Prohibited Sign, 10" H x 7" W x 0.035" D, Aluminum
Mi Item #12438356
MFR #123921
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
123921

The Use Of Tobacco Products In This Facility Is Prohibited Sign, 10" H x 7" W x 0.035" D, Aluminum
Mi Item #12438356
MFR #123921

Mfr description
123921 B555 10X7 RED/WHT THE USE OF TOBA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Red on White
  • ECCN
    EAR99
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    The Use Deg F Tobacco Products In This Facility Is Prohibited
  • Message Or Symbol
    The Use Deg F Tobacco Products In This Facility Is Prohibited
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Prohibited Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)