Motion
124400

BRADY
124400

124400 B302 18X12 BLK,RED/YEL YIELD PEDE
Mi Item #12438811
MFR #124400
Price$64.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
124400

124400 B302 18X12 BLK,RED/YEL YIELD PEDE
Mi Item #12438811
MFR #124400

Mfr description
124400 B302 18X12 BLK,RED/YEL YIELD PEDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.40/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    12 in

Details

  • Coating
    Polyester Overlaminate
  • Color
    Black, Red on Yellow
  • Language
    English
  • Material
    Polyester With Polyester Overlaminate
  • Message
    Yield Pedestrian Crosswalk
  • Message Subject
    Traffic Flow & Directional Information
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)