Motion
124537

BRADY
124537

B401 24X24 WHT/RED STOP CHECK WITH GUARD
Mi Item #12438943
MFR #124537
Price$107.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
124537

B401 24X24 WHT/RED STOP CHECK WITH GUARD
Mi Item #12438943
MFR #124537

Mfr description
124537 B401 24X24 WHT/RED STOP CHECK WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.06/each

Specifications

Dimensions

  • Height
    24 in
  • Overall Height
    24 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    24 in

Details

  • Color
    White on Red
  • Graphic Type
    Text
  • Language
    English
  • Material
    Polystyrene
  • Message
    Stop Check With Guard Before Proceeding
  • Message Subject
    Stop Signs
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Shape
    Octagon
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)