Motion
124577

BRADY
124577

B555 24X24 BLK/RED/WHT NO PARKING SYMBOL
Mi Item #12438977
MFR #124577
Price$155.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
124577

B555 24X24 BLK/RED/WHT NO PARKING SYMBOL
Mi Item #12438977
MFR #124577

Mfr description
124577 B555 24X24 BLK/RED/WHT NO PARKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.50/each

Specifications

Dimensions

  • Height
    24 in
  • Overall Height
    24 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    24 in

Details

  • Coating
    Clear Coat
  • Color
    Black, Red on White
  • Graphic Type
    Pictogram
  • Material
    Aluminum
  • Message
    No Parking Picto
  • Message Or Symbol
    Symbol Only
  • Message Subject
    No Parking
  • Mounting
    Corner Holes
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Square
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    No Parking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)