Motion
125505

BRADY
125505

125505 B555 7X10 BLK/YEL BILING/SOUND HO
Mi Item #12439809
MFR #125505
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
125505

125505 B555 7X10 BLK/YEL BILING/SOUND HO
Mi Item #12439809
MFR #125505

Mfr description
125505 B555 7X10 BLK/YEL BILING/SOUND HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Height
    7 in
  • Overall Height
    7 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10 in

Details

  • Color
    Black on Yellow
  • Graphic Type
    Text
  • Language
    English, Spanish
  • Material
    Aluminum
  • Message
    Bilingual Sound Horn Proceed Slowly
  • Message Subject
    Speed Limit & Speed Warnings
  • Mounting
    Corner Holes
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)