Motion
127478

BRADY
127478

127478 B302 9X12 RED/WHT TOW-AWAY SPECIA
Mi Item #12441500
MFR #127478
Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
127478

127478 B302 9X12 RED/WHT TOW-AWAY SPECIA
Mi Item #12441500
MFR #127478

Mfr description
127478 B302 9X12 RED/WHT TOW-AWAY SPECIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.86/each

Specifications

Dimensions

  • Height
    9 in
  • Overall Height
    9 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    12 in

Details

  • Coating
    Polyester Overlaminate
  • Color
    Red on White
  • Language
    English
  • Material
    Polyester With Polyester Overlaminate
  • Message
    Tow-Away Special Placard Or License Plate Required
  • Message Subject
    General Parking Information
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)