Motion
129466

BRADY
129466

129466 B401 12X18 BLK/WHT TAXI LANE
Mi Item #12443157
MFR #129466
Price$59.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
129466

129466 B401 12X18 BLK/WHT TAXI LANE
Mi Item #12443157
MFR #129466

Mfr description
129466 B401 12X18 BLK/WHT TAXI LANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.51/each

Specifications

Dimensions

  • Height
    12 in
  • Overall Height
    12 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    18 in

Details

  • Color
    Black on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Polystyrene
  • Message
    Taxi Lane
  • Message Subject
    Traffic Flow & Directional Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)