Motion
129480

BRADY
129480

129480 B555 18X12 BLK/RED/WHT NO TEXTING
Mi Item #12443171
MFR #129480
Price$87.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
129480

129480 B555 18X12 BLK/RED/WHT NO TEXTING
Mi Item #12443171
MFR #129480

Mfr description
129480 B555 18X12 BLK/RED/WHT NO TEXTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.30/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    12 in

Details

  • Coating
    Clear Coat
  • Color
    Black, Red on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    No Texting While Driving
  • Message Subject
    Traffic Flow & Directional Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)