Motion
129645

BRADY
129645

129645 B555 18X12 GRN/WHT BACK-PARKING O
Mi Item #12443328
MFR #129645
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
129645

129645 B555 18X12 GRN/WHT BACK-PARKING O
Mi Item #12443328
MFR #129645

Mfr description
129645 B555 18X12 GRN/WHT BACK-PARKING O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.45/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    12 in

Details

  • Color
    Green on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    Back-In Parking Only
  • Message Subject
    General Parking Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)