Motion
132423

BRADY
132423

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in Width, Polyester Material
Mi Item #12443973
MFR #132423
Price$135.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
132423

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in Width, Polyester Material
Mi Item #12443973
MFR #132423

Mfr description
132423 B851 5.75X3 BLK/RED/WHT 25/PK CON
  • These tags are made from 10-mil polyester (B-851) and have excellent outdoor weatherability. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Includes 3/8 in. diameter hole with brass eyelet Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.50/pk

Specifications

Dimensions

  • Width
    3.0000 in

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    132423
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473845094
  • Material
    Polyester
  • Number Of Pieces
    25
  • Technical Data Sheet
  • Type
    Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)