Motion
132424

BRADY
132424

Danger Tag BLIND INSTALLED PURPOS Polyester 5.75 H x 3 W BK/RD/WH 25/PK
MI ITEM #12443974
MFR #132424
Your Price$71.23/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
132424

Danger Tag BLIND INSTALLED PURPOS Polyester 5.75 H x 3 W BK/RD/WH 25/PK
MI ITEM #12443974
MFR #132424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.23/pk(List $131.06)

Overview

Mfr description
132424 B851 5.75X3 BLK/RED/WHT 25/PK BLI
  • These tags are made from 10-mil polyester (B-851) and have excellent outdoor weatherability. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Includes 3/8 in. diameter hole with brass eyelet Withstands moisture, grease and dirt

Specifications

  • Type
    Danger Tag
  • Width
    3.700
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    132424
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473845100
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought