Motion
132425

BRADY
132425

Danger Tag DO NOT REMOVE BLIND PURPOSE Polyester 5.75x3 BK/RD/WH 25/PK
MI ITEM #12443975
MFR #132425
List Price$139.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
132425

Danger Tag DO NOT REMOVE BLIND PURPOSE Polyester 5.75x3 BK/RD/WH 25/PK
MI ITEM #12443975
MFR #132425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.94/pk for your price

Overview

Mfr description
132425 B851 5.75X3 BLK/RED/WHT 25/PK BL
  • These tags are made from 10-mil polyester (B-851) and have excellent outdoor weatherability. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Includes 3/8 in. diameter hole with brass eyelet Withstands moisture, grease and dirt

Specifications

  • Type
    Danger Tag
  • Width
    3.700
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    132425
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473845131
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought