Motion
132431

BRADY
132431

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Red, Yellow, 100 ft
MI ITEM #12443979
MFR #132431
Price$206.60/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
132431

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Red, Yellow, 100 ft
MI ITEM #12443979
MFR #132431

Mfr description
132431 3" X 100' B514 RED/YLW FLOOR TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.60/rl

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.0080 in
  • Width
    3.0000 in

Details

  • Adhesive Type
    Permanent Rubber
  • Color
    Red, Yellow
  • Material
    Polyester Overlaminate, Polyester
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Standards Met
    REACH, RoHS Compliant
  • Surface Type
    General

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)