Motion
132452

BRADY
132452

Labeling Tape & Blank Panel Labeling - Black on Green, 3.300 Width, Polyester Material, For Use with: sending a warning or notification
Mi Item #12443987
MFR #132452
Price$134.02/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
132452

Labeling Tape & Blank Panel Labeling - Black on Green, 3.300 Width, Polyester Material, For Use with: sending a warning or notification
Mi Item #12443987
MFR #132452

Mfr description
132452 B851,BLIND TAG, 2 X 20, INSTALL,
  • Flag-style blind notification tags are made with a durable B-851 polyester and are ideal for sending a warning or notification. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.02/pk

Specifications

Dimensions

  • Width
    3.300

Details

  • Color
    Black on Green
  • For Use With
    sending a warning or notification
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    132452
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473845957
  • Material
    Polyester
  • Shape
    Flag-style
  • Technical Data Sheet
  • Type
    Flag Style Blind Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)