Motion
132454

BRADY
132454

Safety Tag ISOLATION BLIND Polyester 2 in H x 20 in W Black on Red 25/PK
MI ITEM #12443988
MFR #132454
Price$246.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
132454

Safety Tag ISOLATION BLIND Polyester 2 in H x 20 in W Black on Red 25/PK
MI ITEM #12443988
MFR #132454

Mfr description
132454 B851,BLIND TAG, 2 X 20,ISOLATION,
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.60/pk

Specifications

Dimensions

  • Width
    3.300

Details

  • Color
    Black on Red
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    132454
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473845988
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Safety Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)