1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
133134
Polyester Material, Thermal Transfer, 4.0000 in Print Width, 50 ft Roll Length
MI ITEM #
12443996
MFR #
133134
Your Price
$1,087.62
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY 133134
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
133134
Polyester Material, Thermal Transfer, 4.0000 in Print Width, 50 ft Roll Length
MI ITEM #
12443996
MFR #
133134
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,087.62
/rl
(List
$2,001.22
)
Qty
Add to Cart
Overview
Mfr description
133134 CART TAPE GMK WT B854 4IN X 50 FT
Specifications
Print Technology
Thermal Transfer
Printable Area Width
4.0000 in
Roll Length
50 ft
Material
Polyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought