Motion
133494

BRADY
133494

Lockout Tag & Label - Polyester Material, Black, Red on White, Includes: (25) Nylon Ties
MI ITEM #12444052
MFR #133494
Price$106.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
133494

Lockout Tag & Label - Polyester Material, Black, Red on White, Includes: (25) Nylon Ties
MI ITEM #12444052
MFR #133494

Mfr description
133494 B851 5.75X3 BK/RD/WH L/O REV.G, 2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.62/pk

Specifications

Dimensions

  • Height
    5.7500 in, 146.05 mm
  • Hole Diameter
    0.3750 in, 9.53 mm
  • Thickness
    0.0098 in, 0.24 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Black, Red on White
  • Grommet Material
    Brass
  • Includes
    (25) Nylon Ties
  • Indoor Outdoor Use
    Indoor
  • Language
    English, Spanish
  • Material
    Polyester
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant
  • Standards Met
    California Prop 65, ECCN, HTS Code, REACH Candidate List, REACH SVHC, RoHS
  • Tag Or Label
    Label

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)