Motion
133566

BRADY
133566

Lockout Tag & Label - Paper Material, Black, Red, White, Includes: (25) Nylon Ties
MI ITEM #12444080
MFR #133566
Price$38.42/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
133566

Lockout Tag & Label - Paper Material, Black, Red, White, Includes: (25) Nylon Ties
MI ITEM #12444080
MFR #133566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.42/pk

Specifications

Dimensions

  • Height
    5.7500 in, 146.05 mm
  • Thickness
    0.0098 in, 0.24 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Black, Red, White
  • Grommet Material
    Brass
  • Includes
    (25) Nylon Ties
  • Indoor Outdoor Use
    Indoor
  • Material
    Paper
  • Standards Met
    California Prop 65, ECCN, HTS, RoHS, SVHC

Overview

Mfr description
133566 B853 5.75X3 BK/RD/WH L/O REV.F, 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought