Motion
134177

BRADY
134177

134177 12X15 WHT/BLU DERAIL HIP
Mi Item #12444091
MFR #134177
Price$104.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
134177

134177 12X15 WHT/BLU DERAIL HIP
Mi Item #12444091
MFR #134177

Mfr description
134177 12X15 WHT/BLU DERAIL HIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.84/each

Specifications

Dimensions

  • Height
    12 in
  • Overall Height
    12 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    15 in

Details

  • Coating
    Reflective Sheeting
  • Color
    White on Blue
  • Language
    English
  • Material
    Reflective Sheeting Laminated To Aluminum
  • Message
    Derail
  • Message Subject
    Traffic Flow & Directional Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (HIP)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)